x

Take 15% off your entire order!

Offer applied at checkout

1-1/8" x 1-1/8" Tube Beta Twin Standard Cushion For Two

1-1/8" x 1-1/8" Tube Beta Twin Standard Cushion For Two

Item #: WBB365285

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.75 up to 23% OFF

Price: $1.34

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/8" x 1-1/8" Tube Beta Twin Standard Cushion For Two

Twin Series Cushion for Group 4

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERH5020RIC
  • LENGTH INCHES3-5/16
  • WIDTH INCHES7-9/16"
  • DEPTH INCHES3-1/4
  • HEIGHT INCHES1-5/8"
  • TYPETube
  • COLORGreen
  • CONSTRUCTIONPolypropylene
  • FITTING TYPEBeta Twin Standard Cushion Clamp
  • PACKAGE QUANTITY1
  • SIZE1-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/8" Polypropylene Heavy Series Clamp Cushion

Item #: B365858

Not Yet Rated

Usually ships in 4 to 7 days

$1.26

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/8" x 1-1/8" Tube Beta Twin Standard Cushion For Two

1-1/8" x 1-1/8" Tube Beta Twin Standard Cushion For Two

Item #: WBB365285

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant