x

Take 15% off your entire order!

Offer applied at checkout

1/4" Beta Standard Series 1/4 In Pipe Stacking Kit SS 304

1/4" Beta Standard Series 1/4 In Pipe Stacking Kit SS 304

Item #: WBB365210

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/4" Beta Standard Series 1/4 In Pipe Stacking Kit SS 304

Stacking SS beta clamp for standard group 2 clamps

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERHWP-6
  • LENGTH INCHES1-9/16
  • WIDTH INCHES1-9/16"
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES1/8
  • TYPEPipe
  • COLORGreen
  • CONSTRUCTIONStainless Steel
  • FITTING TYPEBeta Standard Series Stacking Kit
  • PACKAGE QUANTITY1
  • SIZE9/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

1/4" Beta Standard Series 1/4 In Pipe Assembly SS 304

Item #: B365419

Not Yet Rated

Usually ships in 4 to 7 days

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/4" Beta Standard Series 1/4 In Pipe Stacking Kit SS 304

1/4" Beta Standard Series 1/4 In Pipe Stacking Kit SS 304

Item #: WBB365210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant