x

Take 15% off your entire order!

Offer applied at checkout

1/8" Polypropylene Stacking Kit Heavy Series Clamp

1/8" Polypropylene Stacking Kit Heavy Series Clamp

Item #: WBB364899

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.66 up to 22% OFF

Price: $8.30

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/8" Polypropylene Stacking Kit Heavy Series Clamp

Stacking clamp that is used with other heavy group 3 clamps

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERSHB-4SS
  • LENGTH INCHES2-7/8
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES1-7/8"
  • COLORGreen
  • CONSTRUCTIONPolypropylene
  • FITTING TYPEStacking Kit Heavy Series Clamp
  • PACKAGE QUANTITY1
  • SIZE1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3/8" Polypropylene Stacking Kit Heavy Series Clamp

Item #: B365865

Not Yet Rated

Usually ships in 4 to 7 days

$8.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/8" Polypropylene Stacking Kit Heavy Series Clamp

1/8" Polypropylene Stacking Kit Heavy Series Clamp

Item #: WBB364899

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant