x

Take 15% off your entire order!

Offer applied at checkout

8mm SS Stacking Kit Assembly Beta Series Clamp

8mm SS Stacking Kit Assembly Beta Series Clamp

Item #: WBB365383

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8mm SS Stacking Kit Assembly Beta Series Clamp

Stacking SS metric beta clamp for standard group 1 clamps

Product Specifications

  • BRANDZSI Inc
  • MANUFACTURERS PART NUMBERHM5028RIC
  • LENGTH INCHES1-15/16
  • WIDTH INCHES1-5/16"
  • DEPTH INCHES1-3/16
  • HEIGHT INCHES1-1/4"
  • TYPETube, Pipe, or Hose
  • COLORBlack
  • CONSTRUCTIONStainless Steel
  • FITTING TYPEStacking Kit Assembly Beta Series Clamp
  • PACKAGE QUANTITY1
  • SIZE8 mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/8" SS Stacking Kit Assembly Beta Series Clamp

Item #: B365422

Not Yet Rated

Usually ships in 4 to 7 days

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8mm SS Stacking Kit Assembly Beta Series Clamp

8mm SS Stacking Kit Assembly Beta Series Clamp

Item #: WBB365383

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant