Global Industrial is here to help. As an essential distributor, we are open so that we can provide you with the products you need for your business.
x

Take 15% off your entire order!

Offer applied at checkout

Mueller W 06073 5/8 In. X 2 In. Wrot Copper Return Bend - Copper

Mueller W 06073 5/8 In. X 2 In. Wrot Copper Return Bend - Copper

Item #: WBB1919671

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mueller W 06073 5/8 In. X 2 In. Wrot Copper Return Bend - Copper

Streamline® Copper Solder-Joint Fittings for supply/pressurized systems have been the leading brand of copper fittings for over 80 years. Constructed of wrot copper, our product selection has grown to become the most extensive in the industry. We are the acknowledged experts at engineering and manufacturing precision solder-joint copper fittings. Quality, consistency and reliability have made the Streamline® brand trusted and specified all around the world.

Features:
  • For use in above-ground potable water supply systems
  • Constructed of high-grade copper
  • Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
  • Wrot fittings meet NSF 61G Standards

Product Specifications

  • BRANDMueller
  • MANUFACTURERS PART NUMBERW 06073
  • CONNECTION TYPECopper
  • CONSTRUCTIONWrot Copper
  • FITTING TYPEReturn Bend
  • PACKAGE QUANTITY20
  • POINT OF ORIGINDomestic
  • SIZE5/8 x 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Mueller W 06081 5/8 In. X 3-3/8 In. Wrot Copper Return Bend - Copper

Item #: WBB1919671

Not Yet Rated

Usually ships in 3 to 6 days

$11.25

Close

20 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mueller W 06073 5/8 In. X 2 In. Wrot Copper Return Bend - Copper

Mueller W 06073 5/8 In. X 2 In. Wrot Copper Return Bend - Copper

Item #: WBB1919671

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top