Free Shipping Every Day
Select products ship free so you can get back to business.
x

Take 15% off your entire order!

Offer applied at checkout

Mueller W 07387 4 In. X 3 In. Wrot Copper DWV Extended Bushing - Street X Copper

Mueller W 07387 4 In. X 3 In. Wrot Copper DWV Extended Bushing - Street X Copper

Item #: WBB1919833

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $57.95

Save $2.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mueller W 07387 4 In. X 3 In. Wrot Copper DWV Extended Bushing - Street X Copper

Streamline® Copper Solder-Joint Fittings for supply/pressurized systems have been the leading brand of copper fittings for over 80 years. Constructed of wrot copper, our product selection has grown to become the most extensive in the industry. We are the acknowledged experts at engineering and manufacturing precision solder-joint copper fittings. Quality, consistency and reliability have made the Streamline® brand trusted and specified all around the world.

Features:
  • For use in above-ground potable water supply systems
  • Constructed of high-grade copper
  • Made to applicable ASME standards B16.15, B16.18, B16.22, B16.24, B16.50, B1.20.1
  • Wrot fittings meet NSF 61G Standards

Product Specifications

  • BRANDMueller
  • MANUFACTURERS PART NUMBERW 07387
  • CONNECTION TYPEStreet x Copper
  • CONSTRUCTIONWrot Copper
  • FITTING TYPEDWV Extended Bushing
  • PACKAGE QUANTITY10
  • POINT OF ORIGINDomestic
  • SIZE4 x 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Mueller W 07378 3 In. X 1-1/2 In. Wrot Copper DWV Extended Bushing - Street X Copper

Item #: B1920176

Not Yet Rated

Usually ships in 3 to 6 days

$59.95

Close

10 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mueller W 07387 4 In. X 3 In. Wrot Copper DWV Extended Bushing - Street X Copper

Mueller W 07387 4 In. X 3 In. Wrot Copper DWV Extended Bushing - Street X Copper

Item #: WBB1919833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant