Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EPDM Rubber Cord 0.103" Cross Section 10 ft. length
See all 22 items in product family

EPDM Rubber Cord 0.103" Cross Section 10 ft. length

Item #: WBB2302844

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($30.75)

Price: $10.25
Product Information
Customer Review
Product Q&A
EPDM Rubber Cord 0.103" Cross Section 10 ft. length

Cords are often used to fill gaps, channels, and make custom seals. Viton has excellent resistance to UV, chemicals, mild oils, and water.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-RC-462
    • PACKAGE QUANTITY1
    • MATERIALEPDM
    • COLOR FINISHBlack
    • DUROMETER70A
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.103"
    • CROSS SECTION (FRACTIONAL)3/32"
    • TEMPERATURE RANGE-60 to 300 (F)
    • GRADEStandard
    • HARDNESSStandard
    • LENGTH FEET10
    • TENSILE STRENGTH1500 psi
    • WEIGHT LBS2
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!