Soft FDA Silicone Rubber Cord 0.139" Cross Section 10 ft. length
Write a Review
|
Questions & Answers (0)
Product Description
Cords are often used to fill gaps, channels, and make custom seals. Soft Silicone is easier to compress and conforms to uneven surfaces better than standard grade. Silicone has excellent resistance to UV, chemicals, mild oils, and water.
PRICE
$24.00
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Weight | 2 lbs |
| Cross Section | 1/8" |
| Tensile Strength | 870 psi |
Product Details
| Color | Red |
| Durometer | 50A |
| Temperature Range | -80 to 450 () °F |
| Cross Section Shape | Round |
| Material | Silicone |
| Hardness | Soft |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-RC-576 |
| Grade | Food |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | FDA |