Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silicone Rubber Cord 0.187" Cross Section 10 ft. length - Pkg Qty 2
See all 34 items in product family

Silicone Rubber Cord 0.187" Cross Section 10 ft. length - Pkg Qty 2

Item #: WBB2302857

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$14.50 each

Sold in packages of 2

Price: $29.00
Product Information
Customer Review
Product Q&A
Silicone Rubber Cord 0.187" Cross Section 10 ft. length

Cords are often used to fill gaps, channels, and make custom seals. This food grade material is often used for its wide temperature range and purity. Silicone has excellent resistance to UV, chemicals, mild oils, and water.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-RC-494
    • PACKAGE QUANTITY1
    • MATERIALSilicone
    • COLOR FINISHRed
    • DUROMETER70A
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.187"
    • CROSS SECTION (FRACTIONAL)3/16"
    • TEMPERATURE RANGE-80 to 450 (F)
    • GRADEFood
    • HARDNESSStandard
    • LENGTH FEET10
    • SPECS METFDA
    • TENSILE STRENGTH870 psi
    • WEIGHT LBS2
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!