Neoprene

Neoprene O-Rings
| Compare | Image | Dash Size | Durometer | Cross Section | Temperature Range | Inside Dimensions | Outside Dimension (Actual) | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 043 | 70 | 0.0625" | -40 to +212 °F | 3.50" | 3.625" | WBB1370562 | $0.23 | ||
![]() | 151 | 70 | 0.125" | -40 to +212 °F | 3" | 3.1875" | WBB1370888 | $0.32 | ||
![]() | 256 | 70 | 0.125" | -40 to +212 °F | 5.75" | 6" | WBB1370908 | $0.85 | ||
![]() | 214 | 70 | 0.125" | -40 to +212 °F | 1" | 1.25" | WBB1370468 | $0.08 |
Related Products
This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils. Cure system: Peroxide-cured Standard AFLAS® compounds are peroxide-cured Temperature Range: Standard Low Temp: -10°C (-14°F) Standard High Temp: 220°C (428°F)
Ethylene Propylene Rubber (EPDM) is a Copolymer of ethylene and propylene. Furthermore, it is a terpolymer of ethylene and propylene with a small amount of a third monomer (usually a diolefin) to permit vulcanization with sulfur. Generally, EPDM possesses an excellent resistance to ozone, sunlight and weathering, and has very good flexibility at low temperature, good chemical resistance (many dilute acids and alkalis as well as polar solvents) and good electrical insulation property. Cure system: Peroxide-cured Standard EPDMs are usually sulfur-cured. Sulfur-cured compounds offer better ...
Nitrile rubber, also known as NBR or Buna N, is one of the most commonly used sealing elastomers due to its resistance to petroleum-based fuels and lubricants and its relatively low price. Nitrile elastomers are copolymers of acrylonitrile and butadiene. There are a number of common variations of nitrile compounds. Acrylonitrile Content: The acrylonitrile (ACN) content of the polymer chains can be varied from 18% to 50%. Lower ACN content gives better low-temperature properties but poorer fuels and polar lubricants. Higher ACN content gives poorer low-temperature properties but improved ...
Ethylene Propylene Rubber (EPDM) is a Copolymer of ethylene and propylene. Furthermore, it is a terpolymer of ethylene and propylene with a small amount of a third monomer (usually a diolefin) to permit vulcanization with sulfur. Generally, EPDM possesses an excellent resistance to ozone, sunlight and weathering, and has very good flexibility at low temperature, good chemical resistance (many dilute acids and alkalis as well as polar solvents) and good electrical insulation property. Cure system: Peroxide-cured Standard EPDMs are usually sulfur-cured. Sulfur-cured compounds offer better ...




