Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global O-Ring & Seal

Model # :WBB1370821

MPN #: E70010

010 O-Ring Epdm, 1/4ID x 3/8OD, 70 Duro, Round, Black

Product Description


Ethylene Propylene Rubber (EPDM) is a Copolymer of ethylene and propylene. Furthermore, it is a terpolymer of ethylene and propylene with a small amount of a third monomer (usually a diolefin) to permit vulcanization with sulfur. Generally, EPDM possesses an excellent resistance to ozone, sunlight and weathering, and has very good flexibility at low temperature, good chemical resistance (many dilute acids and alkalis as well as polar solvents) and good electrical insulation property.
  • Cure system: Peroxide-cured
  • Standard EPDMs are usually sulfur-cured. Sulfur-cured compounds offer better flexible properties but are more prone to hardening and have an inferior compression set with high temperature
  • Peroxide-cured EPDMs have better heat resistance and a lower compression set. It complies with long-time usage, especially for hose systems in the construction industry, but is more expensive and more difficult for production than the sulfur-cured EPDMs
Temperature Range:
  • Standard Low Temp: -55°C (-67°F)
  • Standard High Temp: 125°C (257°F)
PRICE
$0.02

Min. purchase quantity is 376
376
376
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section0.0625"
Outside Dimension (Actual)0.375"
Inside Dimensions0.25"
Actual Outside Diameter0.379 in

Product Details

Dash Size010
Actual Inside Diameter0.239 in
ColorBlack
Durometer70
Temperature Range-67 to +257 °F
MaterialEPDM Rubber
DescriptionEPDM O-Rings
Actual Cross Section0.07 in
Package Quantity376
Manufacturers Part NumberE70010
ShapeRound
BrandGlobal O-Ring & Seal