take 10% off our everday low prices!

Offer applied at final checkout

Pack of 100-Neoprene O-Ring Dash 019

Pack of 100-Neoprene O-Ring Dash 019

Item #: WBB2303125

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $4.34

Save $0.13 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pack of 100-Neoprene O-Ring Dash 019

Weather Resistant Neoprene O-Rings are often used in outdoor applications. They are a good multipurpose material with resistance to water, mild chemicals, oils, and UV light.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSAN70019
  • PACKAGE QUANTITY100
  • MATERIALNeoprene
  • COLOR FINISHBlack
  • DASH SIZE019
  • DUROMETER70A
  • ID (ACTUAL)0.801"
  • ID (FRACTIONAL)13/16"
  • OD (ACTUAL)0.941"
  • OD (FRACTIONAL)15/16"
  • CROSS SECTION SHAPERound
  • CROSS SECTION (ACTUAL)0.070"
  • CROSS SECTION (FRACTIONAL)1/16"
  • TEMPERATURE RANGE-35 to 250 (F)
  • GRADEStandard
  • HARDNESSStandard
  • WEIGHT LBS1
  • INCH/METRICInch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Pack of 100-Neoprene O-Ring Dash 016

Item #: WBB2303125

Not Yet Rated

Usually ships in 1 to 4 days

$3.14

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pack of 100-Neoprene O-Ring Dash 019

Pack of 100-Neoprene O-Ring Dash 019

Item #: WBB2303125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial brands

    Global Industrial®

    Material handling is in our blood. When we designed the Global line of material handling products, we made sure each nut and bolt and part was made to exact specifications to construct the best heavy duty equipment on the market. Our line of trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more are made with intrinsic industrial strength to handle the toughest jobs you have.

    Shop Now >

    Global Industrial®

    The NEXEL line of shelving was manufactured with exacting detail to create forty standard sizes of shelving in seven different high grade finishes. Global storage follows the same rigorous practices to achieve quality excellence in bulk racks, stack racks, dunnage racks, and more.  We stand by our shelving and storage with warranties and guarantees that preserve our spotless reputation in the industry.

    Shop Now >

    Interion™ by Global Industrial®

    Interion is a shining example of quality craftsmanship in a line of premium office furniture. Well made with meticulous expertise, this Global line is modular and configurable to create or expand in any office setting. In addition to the proficiency in which it is made, Interion furniture offers industrial strength durability and the Global Industrial guarantee of premium quality.

    Shop Now >

    Global Industrial®

    Our line of Global-branded janitorial and maintenance machinery and supplies are made with premium precision tooling and industrial-level strength to give you high quality, deep cleaning ability at a competitive cost. With everything from a large family of floor care machines and recycling and trash containers, to a full catalog of cleaning supplies and equipment, trust the Global brand to keep all your spaces clean.

    Shop Now >

    Global Industrial®

    Our Global-branded safety and security product offering is designed to protect you, your employees, and your property from any workplace hazard. Our protective clothing line meets OSHA and ANSI standards to ensure safety and compliance to protect gloves and hands, feet, eyes, hearing, and full body. Global safety guards and protectors, crowd control, first aid, and more are all made with the same high quality safety standards.

    Shop Now >

    Global Industrial®

    We understand tough, and our Global-branded workbenches are made a little more than tough enough for anything you can serve up. We also made sure they are comfortable and configurable so they work with you for light to heavy duty production, lab work, packing/shipping stations, automotive environments, or food applications. Dish it out – workbenches and shop desks from Global can take it.

    Shop Now >

    Be the first to know about our special deals and events!

    Top