Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pack of 5-Aflas O-Ring Dash 032
See all 47 items in product family

Pack of 5-Aflas O-Ring Dash 032

Item #: WBB2301080

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 3 ($30.75)

Price: $10.25
Product Information
Customer Review
Product Q&A
Pack of 5-Aflas O-Ring Dash 032

Combines the chemical and oil resistance of Viton with the steam resistance of EPDM. Often used in oil drilling and deep earth applications.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSAA80032
    • PACKAGE QUANTITY5
    • MATERIALAflas
    • COLOR FINISHBlack
    • DASH SIZE032
    • DUROMETER80A
    • ID (ACTUAL)1.864"
    • ID (FRACTIONAL)1 7/8"
    • OD (ACTUAL)2.004"
    • OD (FRACTIONAL)2"
    • CROSS SECTION SHAPERound
    • CROSS SECTION (ACTUAL)0.070"
    • CROSS SECTION (FRACTIONAL)1/16"
    • TEMPERATURE RANGE25 to 450 (F)
    • GRADEStandard
    • HARDNESSStandard
    • WEIGHT LBS1
    • INCH/METRICInch

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!