x

Take 15% off your entire order!

Offer applied at checkout

Eye Socket 3/8"

Eye Socket 3/8"

Item #: WBB359569

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 95

Price: $1.04

Save $0.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EYE SOCKET 3/8"

EYE SOCKET, Designed for attaching hanger rod to various types of hangers.

Product Specifications

  • CONSTRUCTIONMalleable Iron
  • WEIGHT LBS0.07
  • PIPE SIZE INCHES1/2 to 2
  • MAX REC LOAD LBS.610
  • DIMENSION B1/4
  • DIMENSION D1-1/8
  • ROD SIZE A3/8 - 16
  • DIMENSION E1-1/4
  • DIMENSION C1-9/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Eye Socket 5/8"

Item #: B359571

Not Yet Rated

Usually ships in 1 to 4 days

$1.91

Close

95 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eye Socket 3/8"

Eye Socket 3/8"

Item #: WBB359569

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant