Take 15% off your entire order!

Offer applied at checkout

Polyurethane Tubing for Drinking Water-1/4"ID x 3/8"OD x 10 ft.

Polyurethane Tubing for Drinking Water-1/4"ID x 3/8"OD x 10 ft.

Item #: WBB2266591

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $8.30

Save $0.42 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $8.30 ea.
  • Buy 5-9 $7.80 ea.
  • Buy 10+ $7.30 ea.

Quantity

Customers Also Viewed

Polyurethane Tubing for Drinking Water-1/4"ID x 3/8"OD x 10 ft.

This Polyurethane tubing meets FDA and NSF standards and is often used for drinking water, as well as food and beverage applications. It is stronger and more abrasion resistant than Silicone tubing, but not as flexible.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-HT-502
  • MATERIALPolyurethane
  • PACKAGE QUANTITY1
  • COLOR FINISHClear
  • LENGTH FEET10
  • ID (in.)1/4"
  • OD (in.)3/8"
  • BEND RADIUS1"
  • TEMPERATURE RANGE-80 to 150 (F)
  • DUROMETER90A
  • HARDNESS RATINGFirm
  • FLEXIBILITYVery Flexible
  • REINFORCEMENTNone
  • SPECIFICATIONFDA and NSF
  • OPERATING PRESSURE120 psi
  • WALL THICKNESS INCHES1/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polyurethane Tubing for Drinking Water-1/4"ID x 3/8"OD x 10 ft.

Polyurethane Tubing for Drinking Water-1/4"ID x 3/8"OD x 10 ft.

Item #: WBB2266591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant