Take 15% off your entire order!

Offer applied at checkout

Black EVA Tubing w/ Nylon Braid Reinforcement Bulk 3/4" I.D. - 300'

Black EVA Tubing w/ Nylon Braid Reinforcement Bulk 3/4" I.D. - 300'

Item #: WBB596916

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $425.95

Save $21.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Black EVA Tubing w/ Nylon Braid Reinforcement (Bulk) 3/4" I.D. - 300'

Used in agricultural, lawn, and chemical transfer. Handles common herbicides and insecticide solutions, including Monsanto's Lasso®. Used for the application of anhydrous ammonia, aqua ammonia, phosphates, and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.

Product Specifications

  • BRANDApache Hose & Belting
  • MANUFACTURERS PART NUMBER15018546
  • COLOR FINISHBlack
  • LENGTH FEET300
  • PSI150
  • OPERATING TEMPERATURE RANGE-50° - 125°
  • OUTSIDE DIAMETER INCHES1
  • TYPEReinforced
  • CONSTRUCTIONEthyl Vinyl Acetate Plastic Tubing
  • WEIGHT LBS48.3
  • INSIDE DIAMETER INCHES3/4
  • STYLECoil
  • WALL THICKNESS INCHES1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

EVA Tubing w/ Nylon Braid Reinforcement Bulk 3/4" I.D. - 200'

Item #: B596921

Not Yet Rated

Usually ships in 7 to 10 days

$350.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Black EVA Tubing w/ Nylon Braid Reinforcement Bulk 3/4" I.D. - 300'

Black EVA Tubing w/ Nylon Braid Reinforcement Bulk 3/4" I.D. - 300'

Item #: WBB596916

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant