Take 15% off your entire order!

Offer applied at checkout

Chemical Resistant FEP Tubing-1/8"ID x 3/16"OD x 10 ft.

Chemical Resistant FEP Tubing-1/8"ID x 3/16"OD x 10 ft.

Item #: WBB2302529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Chemical Resistant FEP Tubing-1/8"ID x 3/16"OD x 10 ft.

This FEP tubing is compatible for chemicals and is clear which allows for flow monitor. Tubing is very durable and resilient, and has excellent abrasion resistance.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-HT-947
  • MATERIALFEP
  • PACKAGE QUANTITY1
  • COLOR FINISHClear
  • LENGTH FEET10
  • ID (in.)1/8"
  • OD (in.)3/16"
  • BEND RADIUS1/2"
  • TEMPERATURE RANGE-350 to 390 (F)
  • DUROMETER50D - 60D
  • HARDNESS RATINGHard
  • FLEXIBILITYFlexible
  • REINFORCEMENTNone
  • SPECIFICATIONFDA
  • OPERATING PRESSURE1150 psi
  • WALL THICKNESS INCHES1/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chemical Resistant FEP Tubing-1/16"ID x 1/8"OD x 10 ft.

Item #: B2302736

Not Yet Rated

Usually ships in 1 to 4 days

$8.10

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Chemical Resistant FEP Tubing-1/8"ID x 3/16"OD x 10 ft.

Chemical Resistant FEP Tubing-1/8"ID x 3/16"OD x 10 ft.

Item #: WBB2302529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant