Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chemical Resistant FEP Tubing-3/16"ID x 5/16"OD x 100 ft.
See all 24 items in product family

Chemical Resistant FEP Tubing-3/16"ID x 5/16"OD x 100 ft.

Item #: WBB2302950

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 199.95
Product Information
Customer Review
Product Q&A
Chemical Resistant FEP Tubing-3/16"ID x 5/16"OD x 100 ft.

This FEP tubing is compatible for chemicals and is clear which allows for flow monitor. Tubing is very durable and resilient, and has excellent abrasion resistance.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-HT-901
    • MATERIALFEP
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • LENGTH FEET100
    • ID (in.)3/16"
    • OD (in.)5/16"
    • BEND RADIUS1/2"
    • TEMPERATURE RANGE-350 to 390 (F)
    • DUROMETER50D - 60D
    • HARDNESS RATINGHard
    • FLEXIBILITYFlexible
    • REINFORCEMENTNone
    • SPECIFICATIONFDA
    • WALL THICKNESS INCHES1/16
    • OPERATING PRESSURE1400 psi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!