Take 15% off your entire order!

Offer applied at checkout

Clear PVC Tubing-1/8"ID x 3/16"OD x 10 ft.

Clear PVC Tubing-1/8"ID x 3/16"OD x 10 ft.

Item #: WBB2302584

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $2.65

Save $0.13 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clear PVC Tubing-1/8"ID x 3/16"OD x 10 ft.

This clear FDA PVC tubing is a multipurpose material which can be used for food and beverage, and air and water. This tubing is easy to clean as well.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-HT-115
  • MATERIALPVC
  • PACKAGE QUANTITY1
  • COLOR FINISHClear
  • LENGTH FEET10
  • ID (in.)1/8"
  • OD (in.)3/16"
  • BEND RADIUS3/4"
  • TEMPERATURE RANGE-40 to 150 (F)
  • DUROMETER60 - 70A
  • HARDNESS RATINGSoft
  • FLEXIBILITYVery Flexible
  • REINFORCEMENTNone
  • SPECIFICATIONFDA
  • OPERATING PRESSURE20 psi
  • WALL THICKNESS INCHES1/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clear PVC Tubing-3/16"ID x 5/16"OD x 10 ft.

Item #: B2302543

Not Yet Rated

Usually ships in 1 to 4 days

$3.87

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear PVC Tubing-1/8"ID x 3/16"OD x 10 ft.

Clear PVC Tubing-1/8"ID x 3/16"OD x 10 ft.

Item #: WBB2302584

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant