Commercial & Industrial Tubing
Related Products
EVA Tubing (Bulk Reel) 3/4" I.D. x 1/8" Wall - 250' Used in agricultural, lawn, and chemical transfer. Handles common herbicides and insecticide solutions, including Monsanto's Lasso®. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.
FLX84E 1-2, Flexelene ™ Tubing FLXE84E Features RoHS Compliant USP Class VI Biomedical - Bioprocess Animal Derivative Free Neonatal Applications Ultra-low extractables / leachables Meets ISO 10993-4 ISO 10993-5 Sterilization: E-beam, EtO, gamma to 45 kGy or autoclave (121 °C) Thermoplastic Elastomer no PVC or phthalates Latex & halogen free Low protein binding Temp. Range: - 50 °C to +121 °C ( -58 °F to + 250 °F) Shore A 75 hardness
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of ...
Tygon® Tubing - Tygon 3350 Sanitary Silicone Tubing Designed for high-purity applications, Tygon® Sanitary Silicone Tubing's ultra-smooth inner bore can reduce the risk of particle entrapment and microscopic buildup during sensitive fluid transfer. In-house analysis of the inner surface of Tygon® Sanitary Silicone Tubing compared to other silicone tubing shows that it is up to three times smoother. Additionally, this smoother fluid path facilitates complete system cleaning and sterilization. Utilizing a platinum-curing process, Tygon® Sanitary Silicone Tubing eliminates the concern of ...
Reinforced Vinyl Tubing (Bulk Coil) 1" I.D. - 100' Coil Use when a clear hose needing higher working pressures and reinforcement is required. Good for applications such as air, water, and pneumatic lines. Profile formulated to comply with FDA requirements. Clear polyvinyl chloride reinforced with a synthetic cord. Not for transfer of anhydrous ammonia