Take 15% off your entire order!

Offer applied at checkout

Clear Soft PVC Tubing for Fuels and Lubricants-  3/8"ID x 1/2"OD x 25 ft.

Clear Soft PVC Tubing for Fuels and Lubricants- 3/8"ID x 1/2"OD x 25 ft.

Item #: WBB2266625

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $24.50 ea.
  • Buy 5-9 $23.00 ea.
  • Buy 10+ $21.50 ea.

Quantity

Customers Also Viewed

Clear Soft PVC Tubing for Fuels and Lubricants- 3/8"ID x 1/2"OD x 25 ft.

This Clear PVC is specifically designed for conveying fuels and lubricants and is tinted yellow for color identification.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-HT-1208
  • MATERIALFuel Grade PVC
  • PACKAGE QUANTITY1
  • COLOR FINISHClear
  • LENGTH FEET25
  • ID (in.)3/8"
  • OD (in.)1/2"
  • BEND RADIUS19/32"
  • TEMPERATURE RANGE-50 to 150 (F)
  • DUROMETER55A
  • HARDNESS RATINGSoft
  • FLEXIBILITYVery Flexible
  • REINFORCEMENTNone
  • SPECIFICATIONStandard
  • OPERATING PRESSURE20 psi
  • WALL THICKNESS INCHES1/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Chemical Resistant FEP Tubing-1/8"ID x 3/16"OD x 25 ft.

Item #: B2302954

Not Yet Rated

Usually ships in 1 to 4 days

$27.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clear Soft PVC Tubing for Fuels and Lubricants-  3/8"ID x 1/2"OD x 25 ft.

Clear Soft PVC Tubing for Fuels and Lubricants- 3/8"ID x 1/2"OD x 25 ft.

Item #: WBB2266625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant