Take 15% off your entire order!

Offer applied at checkout

EVA Tubing Boxed 1-1/4" I.D. x 1/4" Wall - 100' Box

EVA Tubing Boxed 1-1/4" I.D. x 1/4" Wall - 100' Box

Item #: WBB596892

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $233.95

Save $11.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EVA Tubing (Boxed) 1-1/4" I.D. x 1/4" Wall - 100' Box

Used in agricultural, lawn, and chemical transfer. Handles common herbicides and insecticide solutions, including Monsanto's Lasso®. Used for the application of anhydrous ammonia, aqua ammonia, herbicides, phosphates and all liquid fertilizers. Not intended for transfer of anhydrous ammonia under pressure. Recommended for open-end discharge only.

Product Specifications

  • BRANDApache Hose & Belting
  • MANUFACTURERS PART NUMBER15018577
  • COLOR FINISHClear
  • LENGTH FEET100
  • PSI20
  • OPERATING TEMPERATURE RANGE-50° - 125°
  • OUTSIDE DIAMETER INCHES1-1/2
  • TYPENon-Reinforced
  • CONSTRUCTIONEthyl Vinyl Acetate Plastic Tubing
  • WEIGHT LBS26
  • STYLEBoxed
  • INSIDE DIAMETER INCHES1-1/4
  • WALL THICKNESS INCHES1/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clear Vinyl Tubing 2" I.D. x 1/4" Wall X 50'

Item #: B596952

Not Yet Rated

Usually ships in 7 to 10 days

$304.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
EVA Tubing Boxed 1-1/4" I.D. x 1/4" Wall - 100' Box

EVA Tubing Boxed 1-1/4" I.D. x 1/4" Wall - 100' Box

Item #: WBB596892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant