Take 15% off your entire order!

Offer applied at checkout

Nylon Tubing for Air-1/4"ID x 3/8"OD x 10 ft.

Nylon Tubing for Air-1/4"ID x 3/8"OD x 10 ft.

Item #: WBB2266639

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $5.80 ea.
  • Buy 5-9 $5.40 ea.
  • Buy 10+ $4.99 ea.

Quantity

Customers Also Viewed

Nylon Tubing for Air-1/4"ID x 3/8"OD x 10 ft.

This Nylon tubing is hard, yet flexible, and is often used for air lines.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-HT-630
  • MATERIALNylon
  • PACKAGE QUANTITY1
  • COLOR FINISHBlack
  • LENGTH FEET10
  • ID (in.)1/4"
  • OD (in.)3/8"
  • BEND RADIUS3-1/2"
  • TEMPERATURE RANGE-100 to 250 (F)
  • DUROMETER70D
  • HARDNESS RATINGHard
  • FLEXIBILITYFlexible
  • REINFORCEMENTNone
  • SPECIFICATIONStandard
  • OPERATING PRESSURE300 psi
  • WALL THICKNESS INCHES1/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reinforced High Pressure Clear PVC Tubing-1/4"ID x 3/8"OD x 10 ft.

Item #: B2302944

Not Yet Rated

Usually ships in 1 to 4 days

$5.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nylon Tubing for Air-1/4"ID x 3/8"OD x 10 ft.

Nylon Tubing for Air-1/4"ID x 3/8"OD x 10 ft.

Item #: WBB2266639

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant