Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reinforced High Pressure Clear PVC Tubing-1/2"ID x 3/4"OD x 25 ft.
See all 24 items in product family

Reinforced High Pressure Clear PVC Tubing-1/2"ID x 3/4"OD x 25 ft.

Item #: WBB2302573

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($44.00)

Price: $22.00
Product Information
Customer Review
Product Q&A
Reinforced High Pressure Clear PVC Tubing-1/2"ID x 3/4"OD x 25 ft.

This clear FDA PVC tubing is a multipurpose material which can be used for food and beverage, and air and water. Reinforced with a polyester braid provides this tubing with greater strength.

Product Specifications

    • BRANDUSA Sealing
    • MANUFACTURERS PART NUMBERZUSA-HT-43
    • MATERIALPVC
    • PACKAGE QUANTITY1
    • COLOR FINISHClear
    • LENGTH FEET25
    • ID (in.)1/2"
    • OD (in.)3/4"
    • BEND RADIUS5-1/2"
    • TEMPERATURE RANGE-40 to 150 (F)
    • DUROMETER60 - 70A
    • HARDNESS RATINGSoft
    • FLEXIBILITYVery Flexible
    • REINFORCEMENTPolyester Braid
    • SPECIFICATIONFDA
    • WALL THICKNESS INCHES1/8
    • OPERATING PRESSURE300 psi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!