Take 15% off your entire order!

Offer applied at checkout

Reinforced High Pressure FDA Silicone Tubing-3/8"ID x 11/16"OD x 25 ft.

Reinforced High Pressure FDA Silicone Tubing-3/8"ID x 11/16"OD x 25 ft.

Item #: WBB2266703

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $159.95

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $159.95 ea.
  • Buy 5-9 $149.95 ea.
  • Buy 10+ $140.95 ea.

Quantity

Customers Also Viewed

Reinforced High Pressure FDA Silicone Tubing-3/8"ID x 11/16"OD x 25 ft.

This FDA Silicone is reinforced with a polyester braid to withstand higher pressures. It is often used in food processing, air and water transfer, and breweries and distilleries.

Product Specifications

  • BRANDUSA Sealing
  • MANUFACTURERS PART NUMBERZUSA-HT-808
  • MATERIALSilicone
  • PACKAGE QUANTITY1
  • COLOR FINISHClear
  • LENGTH FEET25
  • ID (in.)3/8"
  • OD (in.)11/16"
  • BEND RADIUS1"
  • TEMPERATURE RANGE-100 to 440 (F)
  • DUROMETER65A
  • HARDNESS RATINGSoft
  • FLEXIBILITYFlexible
  • REINFORCEMENTPolyester Braid
  • SPECIFICATIONFDA
  • OPERATING PRESSURE215 psi
  • WALL THICKNESS INCHES5/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Reinforced High Pressure FDA Silicone Tubing - 1/4"ID x 1/2"OD x 50 ft. Long

Item #: B2302935

Not Yet Rated

Usually ships in 1 to 4 days

$176.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Reinforced High Pressure FDA Silicone Tubing-3/8"ID x 11/16"OD x 25 ft.

Reinforced High Pressure FDA Silicone Tubing-3/8"ID x 11/16"OD x 25 ft.

Item #: WBB2266703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant