Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 1824 1800 Series Super 30Extra Heavy Body Gray PVC Cement - Wide Mouth Can 1 Gallon - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 220 items in product family

Oatey 1824 1800 Series Super 30Extra Heavy Body Gray PVC Cement - Wide Mouth Can 1 Gallon - Pkg Qty 6

Item #: WBB1593758

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$69.95 each

Sold in packages of 6

Price: $419.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 1824 1800 Series Super 30Extra Heavy Body Gray PVC Cement - Wide Mouth Can 1 Gallon

Extra heavy bodied medium-setting gray cement for use on PVC pipe and fittings up to 30" diameter. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Builds up for large diameter installation to fill gaps. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Formulated for quick installation. Recommended for potable water, pressure pipe and DWV. Meets ASTM D2564.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1 Gallon
    • DESCRIPTION1800 Series Super 30 Extra Heavy Body Gray PVC Cement – Wide Mouth Can
    • MANUFACTURER PART NUMBER1824
    • PACKAGE QUANTITY6
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed