Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 3024 3000 Series Well-Tite PVC Medium "Hot" Blue Cement 1 Gallon - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 215 items in product family

Oatey 3024 3000 Series Well-Tite PVC Medium "Hot" Blue Cement 1 Gallon - Pkg Qty 6

Item #: WBB1593549

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$69.95 each

Sold in packages of 6

Price: $419.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Oatey 3024 3000 Series Well-Tite PVC Medium "Hot" Blue Cement 1 Gallon

Medium-bodied blue colored cement for use on all schedules and classes of flexible and rigid PVC pipe and fittings up to 6" with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. No primer needed on non-pressure DWV, where local codes permit. Very fast setting cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Recommended for potable water, pressure pipe and DWV. Meets ASTM D2564.
,br>

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1 Gallon
    • DESCRIPTION3000 Series Well-Tite PVC Medium "Hot" Blue Cement
    • MANUFACTURER PART NUMBER3024
    • PACKAGE QUANTITY6
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed