Take 15% off your entire order!

Offer applied at checkout

Oatey 23001 Silver Lead Free Wire Solder .117" Gauge, 1 lb - Pkg Qty 25

Oatey 23001 Silver Lead Free Wire Solder .117" Gauge, 1 lb - Pkg Qty 25

Item #: WBB1593927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.50 ea.

Price: $562.50 / Pkg of 25

$93.75/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Oatey Silver Lead Free Wire Solder .117" Gauge, 1 lb

Copper, bismuth, tin and silver alloy. 420°F - 460°F melting range. Meets ASTM Standard B-32 and the requirements of the Safe Water Drinking Act. Formulated for plumbing/potable water line applications.

Product Specifications

  • SIZE1 lb
  • PACKAGE QUANTITY25
  • DESCRIPTIONSilver Lead Free Wire Solder
  • STEEL GAUGE.117"
  • MANUFACTURERS PART NUMBER23001
  • BRANDOatey
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oatey 29025 Safe-Flo Silver Wire Solder .117" Gauge, 1 lb - Pkg Qty 10

Item #: B1594717

Not Yet Rated

Usually ships in 5 to 8 days

$222.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 23001 Silver Lead Free Wire Solder .117" Gauge, 1 lb - Pkg Qty 25

Oatey 23001 Silver Lead Free Wire Solder .117" Gauge, 1 lb - Pkg Qty 25

Item #: WBB1593927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant