- Maximum thickness of table or bench edge: 1.5 inches
- Includes magnifier arm x1, magnet arm x1, stay put arms x4
Eclipse 902-227 - Octopus Helping Hands
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 902-227 |
| Description | Helping Hands Soldering Aid - Octopus Style |
| Brand | Eclipse |
Related Products
WXS2021 Pico (Nano)/Micro Rework Kit For every purpose. A new soldering kit. Optimized rework system for all Pico (Nano) and Micro tasks in the electronics, medical, automotive and aerospace industry. The set offers 1 soldering iron with 2 soldering tips from the smallest to bigger soldering application, as well as a desoldering tweezers with pico and micro tips. The tools have the fastest heat-up and recovery times, full tip-to-station process control, best-in-class connectivity, easy-to-use color touch screen and cybersecurity. Features: Cost savings, 1 iron - fits 2 tip families: The ...
Features: High productivity (Power unit with 1 channel, 150W) Intuitive use thanks to clear menu structure Reduced footprint thanks to stackability Grafical backlit LC-Display High performance and functionality - many connectable tools Housing cover useable as storage Lock function
Pressure washer surface cleaner with 16 inch (406.4 mm) outflow, dual rotating jets/nozzles and 1/4 inch (6.35 mm) male Quick Connect (QC) plug. The surface cleaner is designed to clean multiple types of surfaces. The dual rotating jets spin rapidly, breaking up dirt without streaking and feature a pivoting head that cleans surfaces at multiple angles. The surface cleaner is equipped with a thick and stiff brush skirt to keep debris out of the cleaning path. It is compatible with most brands of pressure washers and is ideal for electric pressure washers up to 3,200 PSI. The surface ...
Features: For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL) Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications Thermal Core Technology Provides High Power at the Tip Point Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Clear Identification Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results ...
The Weller® WXair is an optimized, self-contained 2-in-1 rework module with 2 channels: vacuum and air. When used together with the WXsmart soldering station, it transforms into an all-in-one rework solution by consolidating all rework applications into one station. Both the vacuum and the air channels can be operated independently from an external air pressure supply, thanks to the integrated high performance rotary vane pump. The Weller® WXair is compatible with two high-power desoldering irons and one hot air iron. The WXair module is also backwards compatible to our existing WX ...