Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hercules 60495 PVC Primer-Purple- Dauber In Cap 1 Gallon - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Hercules 60495 PVC Primer-Purple- Dauber In Cap 1 Gallon - Pkg Qty 6

Item #: WBB1593743

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $950.70 Save up to 65%
$55.95 each

Sold in packages of 6

Price: $335.70
Product Information
Customer Review
Product Q&A
Hercules 60495 PVC Primer-Purple- Dauber In Cap 1 Gallon

To soften and prepare surface of PVC pipe and fittings. For all Schedules. Use caution: Purple primers contain a dye which is difficult or impossible to remove.

Documents

Documents are in PDF format

Product Specifications

    • SIZE1 Gallon
    • DESCRIPTIONPurple PVC Primer-Purple W/Dauber
    • MANUFACTURER PART NUMBER60495
    • STYLEW/Dauber
    • NSF LISTEDNo
    • PACKAGE QUANTITY6
    • BRANDHercules®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed