Oatey 1 Gallon Wide Mouth Can - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Size | 1 gal |
Product Details
| Manufacturers Part Number | 30901 |
| Package Quantity | 6 |
| Description | Wide Mouth Can |
| Brand | Oatey |
Related Products
Oatey 30895 PVC Rain-R-Shine Blue Cement Wide Mouth Can 1 Gallon Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. LO-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements Very fast-setting "Hot" cement formulated for wet conditions and/or quick pressurization and fast installation. Recommended for pool, irrigation, potable water, pressure pipe, conduit and DWV. Recommended application temperature ...
Oatey 31084 CPVC Heavy Duty Orange Solvent Cement - Wide Mouth Can 1 gallon Heavy-bodied orange cement for use on all schedules and classes of CPVC pipe and fittings up to 12" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. For Commercial hot and cold water systems up to 200°F / 93°C. Recommended application temperature 40°F to 110°F / 4°C to 43°C. Approved for Corzan CPVC Piping Systems. Meets ASTM F493 and ASTM ...
Oatey 31118 PVC Heavy Duty Gray Cement - Wide Mouth Can 1 Gallon Heavy-bodied grey cement for use on all schedules and classes PVC pipe and fitting up to 12" diameter with interference fit, up to 18" for non-pressure. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Thick formula fills gaps in large diameter pipe and loose fitting joints. Recommended for potable water, pressure pipe, conduit and DWV. Recommended application temperature 40°F to 110°F / 4°C to ...
Oatey 31135 PVC All Weather Clear Cement - Wide Mouth Can 1 Gallon Medium-bodied clear cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316Aor BAAQMD Method 40 and various environmental requirements. Recommended application temperature -15°F to 110°F / -26°C to 43°C. Recommended for use on potable water, drain, waste, and vent systems. No primer needed on non-pressure DWV, where local codes permit. Meets ASTM ...
Features: Clean fire protection solution for your workplace Exceeds FM Standards for impact, stability, and fire testing Meets OSHA and NFPA Code 30 Rigid steel design Foot lever operated Bottom ventilation prevents heat build-up Leak-proof welded cans avoid leaking of residual liquids Self-closing lids reduce fume migration and cut off the oxygen supply to the stored materials Significant noise reduction due to damped lid mechanism Big ergonomically handle at the back serves for easy emptying of the Oily Waste Can 3" Scraper, Metal Detectable, available in 4 colors