Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 7366S 7300 Series All Purpose Clear Cleaner 4 oz. - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Oatey 7366S 7300 Series All Purpose Clear Cleaner 4 oz. - Pkg Qty 24

Item #: WBB1593093

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 72/24 ($213.12)

$2.96 each

Sold in packages of 24

Price: $71.04

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 7366S 7300 Series All Purpose Clear Cleaner 4 oz.

Clear cleaner for ABS, PVC and CPVC pipe and fittings. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Flows freely and evaporates quickly. Fast acting cleaner removes surface dirt, grease and grime. All schedules and all diameters.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE4 oz.
    • PACKAGE QUANTITY24
    • DESCRIPTIONAll Purpose Clear Cleaner 7300 Series
    • MANUFACTURER PART NUMBER7366S
    • STYLE7300 Series
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed