Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oatey 8724 8700 Series Purple Primer - NSF Listed 1 Gallon - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Oatey 8724 8700 Series Purple Primer - NSF Listed 1 Gallon - Pkg Qty 6

Item #: WBB1593382

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$57.95 each

Sold in packages of 6

Price: $347.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oatey 8724 8700 Series Purple Primer - NSF Listed 1 Gallon

Purple-tinted aggressive primer for use on PVC and CPVC pipe and fittings. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. For use in areas where plumbing code calls for verification that a primer has been used. Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • SIZE1 Gallon
    • DESCRIPTIONPurple Primer 8700 Series
    • MANUFACTURER PART NUMBER8724
    • STYLE8700 Series
    • NSF LISTEDYes
    • PACKAGE QUANTITY6
    • BRANDOatey

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed