Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pipe & Drain Openers

Pipe and Drain Openers provide valuable assistance in resolving plumbing challenges. They effectively eliminate blockages and impediments in pipes and drains, ensuring a continuous water flow. Handheld and electric models of pipe and drain openers are available to cater to specific needs. Regularly using drain and pipe openers is crucial for maintaining clear and functional plumbing systems, preventing potential disruptions.
241 Results

Drum Machines

Drum Machines
Drum machines are robust, long-lasting tools perfect for tackling tough drain clogs. They feature heavy-duty construction and are designed for use with sewer and drain cleaning cables. These drain cleaning drum machines come in a variety of sizes and styles to fit any job. Many models feature a variable-speed motor and a foot pedal for easy operation. They are perfect for plumbers and contractors.
CompareImageFor Use WithFor Use with Pipe SizeDescriptionMax Cable LengthRotations per MinuteSeriesModel #Price
RIDGID® K-750 Drum Machine W/Tool Set, Autofeed & Gloves, 3/4" Std Equip, 100'L x 3/4"W Cables
Lateral Lines
4 to 8 in
Drum Machine W/ Tool Set, Autofeed & Gloves
200 ft
200 rpm
K-750
Ships Same Day
WBB861847
$4,049.00
General Wire Speedrooter 92 Drain/Sewer Cleaning Machine with 100' x 3/4" Cable & Cutter Set
Septic Lines & Main, Storm, & Building Drains
2 to 10 in
Speedrooter 92 w/100' x 3/4" Cable
200 ft
170 rpm
Speedrooter
Ships Same Day
WBB213996
$3,314.99
Global Industrial™ Drain Cleaner For 4-9" Pipe, 200 RPM, 100' Cable
Septic Lines & Main, Storm, & Building Drains
4 to 9 in
Electric Drain Cleaner
100 ft
200 rpm
-
Ships Same Day
WB670441
$1,649.99was $1849.00
Save $199.01 (11%)
Global Industrial™ Drain Cleaner For 2-4" Pipe, 220 RPM, 75' Cable
Sink, Floor, & Roof Drains
2 to 4 in
Electric Drain Cleaner
75 ft
220 rpm
-
Ships Same Day
WB670439
$299.99
Global Industrial™ Drain Cleaner For 4-9" Pipe W/ 5/8" & 3/4" x 100' Cables & Drums
Septic Lines & Main, Storm, & Building Drains
4 to 9 in
Electric Drain Cleaner w/2 Drums
100 ft
200 rpm
-
Ships Same Day
WB502065
$2,299.99was $2499.00
Save $199.01 (8%)
Global Industrial™ Autofeed Drain Cleaner Machine For 2-4" Pipe, 220 RPM, 75' Cable
Septic Lines & Main, Storm, & Building Drains
2 to 4 in
Electric Auto-Feed Drain Cleaner
75 ft
220 rpm
-
Ships Same Day
WB670440
$579.99
General Wire Mini-Rooter x P Drain/Sewer Cleaning Machine with 75' x 3/8" Cable & 4 Piece Cutter Set
Small Drains, Inside Work, & On Roofs
1-1/4 to 3 & Most 4 in
Mini-Rooter XP w/ 75'x3/8" Cable & Cutter Set
75 ft
165 rpm
Mini-Rooter XP
Ships Same Day
WBB213955
$1,519.99
RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75"L x 3/8"W Cable
Sink, Floor, & Roof Drains
1-1/2 to 3 in
Drum Machine W/ Tool Set & Gloves
100 ft
165 rpm
K-400-AF
Ships Same Day
WBB861841
$1,175.00
General Wire Speedrooter 92 Drain/Sewer Cleaning Machine with 100' x 5/8" Cable & Cutter Set
Septic Lines & Main, Storm, & Building Drains
2 to 10 in
Speedrooter 92 w/100' x 5/8" Cable
200 ft
170 rpm
Speedrooter
Ships Same Day
WBB213997
$2,969.99
General Wire Maxi-Rooter Drain Sewer Cleaning Machine with 100' x 3/4" Cable & 8 Pc. Cutter Set
Heavy Duty, Roots, Sand, Rags, & Industrial Plants
3 to 10 in
Maxi-Rooter w/ 100'x3/4" Cable & Cutter Set
3/4" Cable: 125 ft, 5/8" Cable: 150 ft
160 rpm
Maxi-Rooter
WBB213870$4,899.99
Showing 1-10 of 28 results

Sink Machines & Power Gun Drain Cleaners

Sink Machines & Power Gun Drain Cleaners
Sink drain cleaning machines and power gun drain cleaners are powerful tools for removing blockages from your drain. These units are lightweight and easy to maneuver, with adjustable speed and power settings to meet the needs of various applications. The power gun drain cleaner is perfect for clearing clogged lines and restoring normal flow. Keep drains flowing with these powerful tools.
Showing 1-10 of 16 results

Manually Operated Drain Cleaners

Manually Operated Drain Cleaners
Manually operated drain cleaners are reliable, easy-to-use tools available in different lengths to help open clogged drains. They feature sturdy construction, perfect for professional plumbing jobs. Choose from styles like the drum auger, dual cutter auger, and hand spin thru-blade. Keep your drains running smoothly and get the job done fast with these practical manual drain cleaner tools.
Showing 1-10 of 39 results

Sectional Machines

Sectional Machines
The sectional sewer machines are powerful and reliable tools designed to open up blocked pipes and drains. From jetters to other equipment, these tools are perfect for clearing lines. Choose from models with variable speed motors, adjustable pressure, and more. Get fast, easy, and efficient drain line cleaning with the right sectional drain cleaning machine.
Showing 1-10 of 13 results

Drain Cleaning Accessories & Replacement Parts

Drain Cleaning Accessories & Replacement Parts
Find a variety of drain cleaning accessories and replacement parts for your plumbing power tools online. Choose from cutting blades like spade and arrowhead cutters, nozzle attachments such as rotary and jetter nozzles, and replacement parts like cables, couplings, and bearings to ensure your equipment stays in top working condition.
Showing 1-10 of 34 results

Drain Cleaning Cables

Drain Cleaning Cables
Drain cleaning cables are durable tools that come in various sizes and feature different tips and attachments to remove clogs in pipes and drains. Some cables have inner cores to improve strength and flexibility, while others have built-in connectors for easy attachment to equipment. Find the right drain cleaner cable for your needs, whether it's a replacement or a new cable for a specific job.
Showing 1-10 of 20 results

Auger & Cutting Heads

Auger & Cutting Heads
Auger & cutting heads provide quick, reliable, and easy-to-use solutions for clearing clogged drains, toilets, and sewers in commercial settings. Our selection includes auger heads, cutting heads, and a variety of accessories for clearing blockages quickly and efficiently. Experience hassle-free plumbing solutions and keep your commercial space running smoothly with auger & cutting heads.
Showing 1-10 of 87 results

Water Jetter Machines

Water Jetter Machines
Water jetter machines are powerful and efficient tools for cleaning pipes and drains. They use a high-pressure stream of water to quickly clear out clogs and debris, restoring optimum flow to your lines. Our selection of water jetters is available in various sizes. Shop now and find the perfect solution for your plumbing needs.