Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB3163301

MPN #: 76198

RIDGID® FlexShaft® K9-204+ Drain Cleaning Machine with 70'L x 5/16"Dia. Cable, 2500 RPM

Product Description
The K9-204+ FlexShaft® machine specializes in larger lines more commonly found on commercial jobs. The K9-204 can be used on 2" - 4" (50 - 100 mm) pipe and includes 70' (21,3 m) of 5/16" (8 mm) cable enclosed in the durable, nylon sheath. A full range of chain knockers and accessories are available.

This upgraded version has latches around the perimeter to provide easy access to the inside of the machine, an improved cable clamp for increased cable protection, and on-board hex key storage.

Features:
  • Increased Productivity - Faster setup and cleanup, quick cleaning, cordless convenience and easy to transport
  • Wall-To-Wall Clean - Chain knockers expand for full pipe cleaning
  • Simultaneous Camera Use - Inspect pipe while cleaning it out
  • Fully Enclosed System - Faster setup and cleanup to get you in and out of jobs quickly
  • Accessories - Full range of chain knockers, brushes and accessories are available
  • Area of Application: House drains & laterals
  • Includes: Drain Cleaner, 70' (21,3 m) of 5/16" (8 mm) cable, and kit
  • Type of Blockage: Build ups, grease, & light roots
  • Warranty: Full Lifetime Warranty


PRICE
$1,899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-13/16 in
Height24-3/16 in
Weight37.3 lbs
For Use with Pipe Size2 to 4 in
Max Cable Length70 ft
Cables Included70' x 5/16"
Diameter10-13/16 in

Product Details

TypeDrain Cleaning Machine
Rotations per Minute2500 rpm
SeriesFlexShaft
For Use WithHouse Drains & Laterals
IncludesDrain Cleaner, 70' of 5/16" Cable, Kit
MaterialPlastic
DescriptionDrain Cleaning Machine
Package Quantity1
Manufacturers Part Number76198
BrandRIDGID

Warranty

WarrantyLifetime yr