Manual Dies & Die Heads
Availability
Brand
For Use With
Length
Type
Height
Price
Related Products
Features: A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Ergonomic knob allows for easy adjustments. Now includes X-CEL Knob for quicker cutting. Six individual bearings in the 15-SI and 35S and 12 in the 65S replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube. Specially designed Stainless Steel cutter wheel in 35S and 65S contains bearings in the hub, to decrease drag around the tube for a smoother cut.
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
Features: Useful long screw and thread on the knob for easy use Zinc alloy body Tube diameter: 1/8" to 1-1/8" Width: 5" Material: Zamak Subjection Rollers: 1
Introducing the NEW RIDGID® 65S Tubing Cutter. The 65S has been designed for optimized performance on Stainless Steel tube. Features Quick-acting mechanism that rapidly adjusts to different sized tubing. Six individual bearings replace traditional rollers. The bearings create a smoother cut, and allow for increased speed around the tube. A contoured frame allows for easy alignment while adjusting the cutter to make a cut. Specially designed Heavy Duty cutter wheel contains bearings to decrease rotations needed to complete a cut. Oversized, easy to grip, smooth X-CEL® knob allows for easy ...
Features: Forged steel body Ergonomic handle design Uses: for cutting steel pipes and cast iron Springing system with rollers for easier cuts Cut diameter: 1/8" to 2" Depth: 2-13/32" Width: 18"