- All die heads are through-head oiling
- No. 500A Die Head replaces the No. 500 Mono Die Heads
- Individual machine die heads do not include dies
Power Threading Die Heads for 2" Threading Machines, RIDGID 97065
|
Questions & Answers (0)
Product Description
Machine Universal Die Head Quick-Opening
PRICE
$669.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
| Pipe/Tube Size | 1/8 in (Min), 2 in (Max) |
Product Details
| Manufacturers Part Number | 97065 |
| Type | Pipe Die |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |