Take 15% off your entire order!

Offer applied at checkout

RIDGID 32830 Model 3-S Heavy-Duty Pipe Cutter

RIDGID 32830 Model 3-S Heavy-Duty Pipe Cutter

Item #: WBB326973

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $271.95

Clearance Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3S HD PIPE CUTTER
  • Extra long shank protects adjustments threads, while an extra-large handle is provided for quick, easy adjustment
  • Can be converted to 3-wheel cutter by replacing rollers with cutter wheel
  • 2A ad 4S can be ordered as 3-wheel model for use in areas where a complete turn is not possible

Product Specifications

  • CONSTRUCTIONCast Iron
  • BRANDRIDGID®
  • DESCRIPTIONHeavy-Duty Pipe Cutter
  • CUT TYPEWheel Cut
  • CUTTING DIRECTIONStraight
  • MANUFACTURER LIMITED WARRANTY YEARSLifetime
  • HANDLE TYPET-Handle
  • NO. OF WHEELS1
  • PIPE/TUBE SIZE1" - 3"
  • WEIGHT LBS.15.2
  • MANUFACTURERS PART NUMBER32830
  • MECHANISMAdjustable Screw
  • PIPE/TUBE CONSTRUCTIONPipe
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ridgid 32895 Heavy Duty Wide-Roll Pipe Cutter 1/8" - 2" For Power Drives

Item #: B327337

Not Yet Rated

Usually ships in 3 to 6 days

$152.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID 32830 Model 3-S Heavy-Duty Pipe Cutter

RIDGID 32830 Model 3-S Heavy-Duty Pipe Cutter

Item #: WBB326973

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant