Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toilets

Toilets assist in the disposal of human waste with water, typically using a gravity-based or pressure-assisted flushing mechanism. Common fixtures in restroom facilities, toilets have flush types such as power gravity, power wash, and more are designed to be highly efficient and require fewer flushes. Toilets help maintain proper sanitation and hygiene and contribute to the well-being and comfort of individuals in settings such as commercial buildings, educational institutions, hospitals, and more.
110 Results
Toilet Bowls

Toilet Bowls

CompareImageDepthWidthHeightFlush TypeLiters per FlushGallons per FlushModel #Price
Kohler® Barrington™ Pressure Lite™ Elongated Toilet Bowl, 1.0 GPF
30-11/16 in
14-15/16 in
17-1/4 in
Pressure Lite
3.8
1 gal/flush gal/flush
Ships Same Day
WBB3798664
$479.95
Kohler® Kingston™ Elongated Toilet Bowl
28-3/16 in
14-3/16 in
17 in
Siphon Jet
4.8448
1.28 gal/flush gal/flush
Ships Same Day
WBB3798717
$205.95
Kohler® Highline® Pressure Lite™ Elongated Toilet, Bowl
29-1/4 in
15-1/8 in
17-1/16 in
Pressure Lite
0
-
Ships Same Day
WBB3798715
$135.95
Kohler® Wellworth® Pressure Lite™ Elongated Toilet, Bowl
29-1/4 in
15-1/8 in
15-1/8 in
Pressure Lite
0
-
Ships Same Day
WBB3798716
$119.95
Toilet Tanks

Toilet Tanks

Flushometer Elongated Toilets

Flushometer Elongated Toilets

Showing 1-10 of 20 results
Security Toilets

Security Toilets

Sloan Complete Water Systems

Sloan Complete Water Systems

Elongated & Round Bowl Rear Discharge w/Seat

Elongated & Round Bowl Rear Discharge w/Seat

Bathroom Anywhere Toilet System

Bathroom Anywhere Toilet System

Two-Piece Toilets With Everclean Surface

Two-Piece Toilets With Everclean Surface

Low Consumption & High Performance Toilet

Low Consumption & High Performance Toilet

Elongated Bowl & Tank Toilet

Elongated Bowl & Tank Toilet

Showing 1-10 of 37 results
Round Bowl Design Toilet

Round Bowl Design Toilet

Showing 1-10 of 11 results
One-Piece Toilets

One-Piece Toilets