Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Standard

Model # :WBB850518

MPN #: 6065161.002

American Standard 6065161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF

Product Description
American Standard 6065.161 Exposed Selectronic Sensor Toilet Flush Valve, 1.6 GPF

American Standard 6065.161.002 Selectronic Exposed Toilet Flush Valve - 1.6 GPF, Polished Chrome Features:
  • Electronic flush valve with Selectronic proximity system for "Hands Free" operation
  • Self-Cleaning Piston operation helps prevent clogging and reduces maintenance
  • Positive seal ensures leak-free performance
  • Fully mechanical Manual Override Button can flush toilet during a power outage
  • Range can be adjusted manually or by remote control
  • Sensor & electronic controls are fully enclosed and water resistant
  • Automatically flushes after 24 hours of non-use to maintain trap seal
  • Safety timer helps prevent vandalism by turning off the valve if sensor is covered for more than 1 minute
  • 3-second Flush Delay
  • Low Battery indicator
  • Battery can be changed without turning off the water
  • Factory-installed 6V lithium battery included
  • Can be installed left or right-handed
  • ADA compliant
  • DC Powered (battery included)
  • 11-1/2" Rough-In
PRICE
$389.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Spud Size1-1/2 in
Tailpiece Size1-1/2 in

Product Details

Battery Type6 V Lithium
Gallons per Flush1.6 gal/flush
ColorSilver
SeriesSelectronic
For Use WithToilet
Liters per Flush6
Flush TypeSensor
Manufacturers Part Number6065161.002
PSI25-80 psi
Spud PlacementTop
BrandAmerican Standard