Zurn Z1200-NEO-SEAL-GSKT-57 Closet Gasket 4" Dia.
Neo-Seal closet gasket kit including Neo-Seal gasket with adhesive on back and instructions. Simply remove the plastic on the bottom of the gasket to expose adhesive side and install. Gasket material is closed-cell Neoprene with resistance to water, petroleum products, chemical and similar substances and excellent resiliency to rotting.
Zurn Z1200-NEOSEAL-GSKT-4 Closet Gasket Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$98.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.5 lbs |
| Size | 5-1/2 x 1 |
| Diameter | 5-1/2 in |
Product Details
| Color | Black |
| For Use With | Toilets |
| Package Quantity | 1 |
| Description | 4" Dia. |
| Manufacturers Part Number | Z1200-NEO-SEAL-GSKT-57 |
| Brand | Zurn |
Compliance & Certifications
| Certifications | IAPMO, CSA, ASSE |