Model # :WBB444501
MPN #: FTS-4
4" Wax Free Toilet Seal - Pkg Qty 20
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4-3/16 in |
| Width | 4-3/16 in |
| Depth | 4-3/16 in |
| Height | 3-11/32 in |
| Size | 3-11/32 x 4-3/16 |
| Diameter | 4-3/16 in |
Product Details
| Package Quantity | 20 |
| Color | Black |
| Manufacturers Part Number | FTS-4 |
| For Use With | 4" Drain Pipes |
Related Products
Low Consumption Closet Kit P6000-ECR-WS1 has a 1.6 GPF/6.0 LPF low water consumption kit and features Zurn's "Go Blue" material, which offers superior chemical resistance for long lasting quality and dependability. This repair kit for toilet flusher includes relief valve, disc, diaphragm and guide assembly. It is designed to be used in Zurn Aquaflush. ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve ...
Cartridge Kit replacement for Sloan Waterfree Urinals preserves our natural resources and saves costs. The cartridge acts as a funnel, allowing liquid from the bowl to flow into the cartridge. The cartridge holds the sealant liquid. As liquid waste enters the cartridge, our sealant liquid creates a barrier between the waste and open air, thus eliminating odors. The cartridge acts as a filter for uric sediment. Much of the sediment that can cause drainage pipe corrosion is trapped at the bottom of the cartridge. The cartridge allows the remaining waste to be freely disposed of down the ...
Manual flush valve's Handle Repair Kit P6000-MK is built using genuine Zurn flush valve parts ensure reliability. Since its manufactured using Chloramine resistant material, this toilet flusher's handle repair kit stands up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum. Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of ...
EverPrimeᴰ Drain Sealing Liquid, Case of 12 Just add it and forget it! No more smelly floor drains. Easy and long lasting sealing liquid for all floor drain traps, HVAC traps, unused shower traps and more. Eliminates odors from died out or unprimed drain traps. Very cost effective, good for ten 3" drains. Most facilities experience odors emanating from floor drains in restrooms, warehouses, public areas and confined spaces. These are due to the trap seal in the trap evaporating over time, the trap seal not being replenished through trap primers or no additional water entering the ...
Flush valve's handle repair kit P6000-M-ADA is ADA compliant and is built using high quality thermoplastic elastomer TPE materials for chemical resistance. Since its manufactured using Chloramine resistant material, this toilet flusher handle assembly provides longer useful product life. Repair of flush valve components, rather than replacement of the entire unit, saves money and resources. Designed to fit AquaVantage®, AquaFlush®, and Metroflush® exposed manual flush valves, Zurn's handle assembly (Part no. P6000-M-ADA) is constructed of durable, chrome-plated cast brass. Its internal ...