Take 15% off your entire order!

Offer applied at checkout

Zurn 34-40XL2 3/4 In. FNPT x FNPT Single Check Valve - 400 WOG - Lead-Free Brass

Zurn 34-40XL2 3/4 In. FNPT x FNPT Single Check Valve - 400 WOG - Lead-Free Brass

Item #: WBB1877428

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Zurn 34-40XL2 3/4 In. FNPT x FNPT Single Check Valve - 400 WOG - Lead-Free Brass

Designed for installation on potable domestic and commercial water systems such as well pump systems and applications requiring tight seating. For use as a positive backstop to eliminatereduced pressure principle backflow preventer discharge caused by pressure fluctuations or water hammer. Standards Compliance UL°F Classified - ANSI/NSF Standard 61, Annex G.

Product Specifications

  • CONNECTIONThreaded
  • LENGTH INCHES2-9/16
  • PSI400 WOG
  • VALVE TYPESingle Check
  • WEIGHT LBS1.00
  • WIDTH INCHES1-11/16
  • MANUFACTURERS PART NUMBER34-40XL2
  • STOCK TYPEStock
  • SIZE INCHES3/4
  • CONSTRUCTIONLead Free Brass
  • CONNECTION TYPEFNPT x FNPT
  • BRANDZurn
  • MAXIMUM TEMPERATURE210°F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Valve G31-1-1/2 Check Valve, Lead-Free, Threaded, 1-1/2", Brass - Pkg Qty 6

Item #: B921447

Not Yet Rated

Usually ships in 4 to 7 days

$135.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zurn 34-40XL2 3/4 In. FNPT x FNPT Single Check Valve - 400 WOG - Lead-Free Brass

Zurn 34-40XL2 3/4 In. FNPT x FNPT Single Check Valve - 400 WOG - Lead-Free Brass

Item #: WBB1877428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Zurn 34-40XL2 3/4 In. FNPT x FNPT Single Check Valve - 400 WOG - Lead-Free Brass

    Zurn 34-40XL2 3/4 In. FNPT x FNPT Single Check Valve - 400 WOG - Lead-Free Brass

    Price: $26.86

    Best Price: $14.75

    You Save: $12.11

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant