1-1/4" Or 1-1/2" X 1-1/4" Or 1-1/2" Sump Pump Check Valve
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-1/2 in |
| Depth | 2-1/2 in |
| Height | 7- 1/2 in |
| Size | 2-1/2 in |
Product Details
| Valve Type | Check |
| Package Quantity | 24 |
| Color | Black |
| Manufacturers Part Number | CV-150 |
| Brand | Fernco |
Related Products
Watts 0792093 3/4" Dual Check Valve This 3/4 inch hose bibb vacuum breaker is designed specifically for wall and yard hydrants to prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage. It consists of lead free body construction, stainless steel working parts, a rubber diaphragm and disc, and a draining stem. It permits manual draining for freezing conditions. The maximum pressure is 125 PSI (8.6 bar).
4" T-312 Ductile Iron Wafer Check Valve, Stainless Steel Disc Features: Dual spring-loaded discs assure quick, silent closure Elastomer seats create a positive seal against backflow Can be installed vertically or horizontally, in any orientation Durable ductile iron body is designed to install easily between Class 125/150 companion flanges The compact body design is lighter and requires less installation space as compared to traditional flanged swing check valves The split-disc, center-torsional spring design minimizes pressure drop Working Pressure, Non-Shock (PSI): Cold working pressure ...
2" FNPT In-Line Brass Check Valve with Stainless Steel Poppet. The Model 400 uses a stainless steel poppet for a metal-to-metal seal without the use of an o-ring and is best suited for heavy industrial usage. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 300°F, Cracking pressure 1-2 lbs. Use with hot water, cold water, steam, oil, gas, compounds, chemicals. Not for air compressor use.
Watts 0792078 3/4" Dual Check Valve This 3/8 inch dual check valve prevents the reverse flow of polluted water from entering into the drinking water supply at the service entrance or at individual outlets. It is designed for in-line continuous pressure applications, such as wash-down sinks or other installations, where a hose type device connected to the domestic water supply can be submerged into a non-potable liquid. It consists of a chrome-nickel plated lead free brass body, 3/4 inch female hose threaded inlet and male hose threaded outlet, two plastic replaceable check valves, Buna-N ...
This 1/2 inch dual check valve with atmospheric vent prevents the reverse flow of hot or cold polluted water from entering into the potable water supply. This valve is designed for continuous pressure non-health hazard applications in smaller supply lines, such as laboratory equipment, processing tanks, sterilizers, dairy equipment, and specifically for boiler feed lines. It consists of a brass body with stainless steel internal parts, integral strainer, two durable tight seating rubber check valves, and NPT female inlet and outlet connections.