
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Watts 0794095 - LFRK 909M1 RT 10" Complete Rubber Kit
This is a total rubber repair kit for "new style" the 10" Watts 909 Series reduced pressure zone (RPZ) backflow preventers. This kit includes all internal rubber parts for the first check, second check, and relief valve. The "old style" relief valve was produced from 1979-1989. The "new style" replaced the "old style" in 1989 and is still currently in production. An easy way to determine which relief valve you have is to measure the relief valve cover. The old style relief valve cover will measure about 12" in diameter. The newer style cover will measure about 9.75". This repair kit is for the new style 9.75" cover relief valve. No special tools are required for servicing. Genuine Watts replacement parts.
Includes:
This is a total rubber repair kit for "new style" the 10" Watts 909 Series reduced pressure zone (RPZ) backflow preventers. This kit includes all internal rubber parts for the first check, second check, and relief valve. The "old style" relief valve was produced from 1979-1989. The "new style" replaced the "old style" in 1989 and is still currently in production. An easy way to determine which relief valve you have is to measure the relief valve cover. The old style relief valve cover will measure about 12" in diameter. The newer style cover will measure about 9.75". This repair kit is for the new style 9.75" cover relief valve. No special tools are required for servicing. Genuine Watts replacement parts.
Includes:
- (2) Check Disc Rubbers
- (2) Check Cover O-Rings
- (2) Check Seat O-Rings
- (2) Check Stem O-Rings
- Relief Valve Diaphragm
- RV Stem O-Ring
- RV Disc Rubber
- RV Piston O-Ring
- RV Seat O-Ring
- RV Sleeve O-Ring
- Bottom Plug O-Ring
- Lube
Product Specifications
- LENGTH INCHES12
- SIZE10"
- WEIGHT LBS3.87
- WIDTH INCHES14
- HEIGHT INCHES1
- DESCRIPTIONTotal Rubber Parts Repair Kit
- BRANDWatts
- MANUFACTURERS PART NUMBER0794095
- LIMITED WARRANTY1 Year
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Watts 0794093 - LFRK 909M1 RT 8" Complete Rubber Kit
Item #: B2298142
Not Yet Rated
Usually ships in 7 to 10 days
$425.95

Watts 0794095 - LFRK 909M1 RT 10" Complete Rubber Kit
$456.95
- Product Information
- Customer Review
- Product Q&A