Take 15% off your entire order!

Offer applied at checkout

Watts 0899215 - RK 957/957RPDA CK1 10" 1st Check Kit

Watts 0899215 - RK 957/957RPDA CK1 10" 1st Check Kit

Item #: WBB2298129

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $771.00

$128.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Watts 0899215 - RK 957/957RPDA CK1 10" 1st Check Kit

Watts 957 Series Reduced Pressure Zone Assemblies began production in 2000 under the Hunter name. In 2002, Watts bought the rights off of Hunter and is still manufacturing the devices. They are available in sizes 2 1/2 - 10" and are constructed of stainless steel. The 957 Series has become a top seller of Watts due to the light weight design and short lay lengths. It is also offered in a number of configurations with many valve options. To access the check assemblies there is a stainless steel sleeve that will slide open. On the 2 1/2 - 6" you must unthread the #3 test cock then slide the cover. 8 - 10" uses two Victaulic clamps to hold the stainless sleeve. The 957 uses two self contained cam checks that use a tri-link check mechanism. The relief valve is a piston / diaphragm style relief valve with an external sensing line hose. There are no special tools required for service.

Product Specifications

  • LENGTH INCHES12.3
  • SIZE10"
  • WEIGHT LBS20.00
  • WIDTH INCHES12.3
  • HEIGHT INCHES12.7
  • DESCRIPTIONFirst Check Kit
  • BRANDWatts
  • MANUFACTURERS PART NUMBER0899215
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watts 7018135 - RK 957/957RPDA CK1 8" 1st Check Kit

Item #: B2298133

Not Yet Rated

Usually ships in 7 to 10 days

$568.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watts 0899215 - RK 957/957RPDA CK1 10" 1st Check Kit

Watts 0899215 - RK 957/957RPDA CK1 10" 1st Check Kit

Item #: WBB2298129

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant