- Ideal for use in all standard heating blocks and water baths
- Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
- Individually serialized
H-B DURAC Plus Calibrated Dry Block/Incubator Liquid-In-Glass Thermometer, 50 to 110C
Write a Review
|
Questions & Answers (0)
Product Description
Individually calibrated thermometers feature blue organic liquid fill against lead-free white back glass.
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 50/110°C |
Product Details
| Immersion | Partial Immersion: 35Mm (1.4”) |
| Calibration Points | 75°C |
| Manufacturers Part Number | B60206-0200 |
| Accuracy | ± 0.5C °F |
| Divisions | 0.5°C |
| Brand | Bel-Art |