- For use in all standard heating blocks and incubators
- Items B60810-1500, B60810-1900, B60810-2200, B60810-2300 and B60810-2500 feature PFA safety coating to keep liquid and glass encapsulated in the event of breakage
- Individually serializedShould you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.
H-B DURAC Dry Block/Incubator Liquid-In-Glass Thermometer, 0 to 70C, Safety Coated, 150mm Immersion
Write a Review
|
Questions & Answers (0)
Product Description
Contains red organic liquid against white back glass, except for B60810-1300 which has yellow back glass.
PRICE
$57.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0/70°C |
Product Details
| Manufacturers Part Number | B60810-2200 |
| Immersion | Partial Immersion: 150Mm (5.9”) |
| Accuracy | ± 1C °F |
| Divisions | 1°C |
| Brand | Bel-Art |