H-B Enviro-Safe Calibrated Dry Block/Incubator Liquid-In-Glass Thermometer 24 to 57C, 35mm Immersion
Write a Review
|
Questions & Answers (0)
Product Description
Features a detailed Calibration Report stating corrections to one-tenth of the smallest division. Contains green EnviroKleen certified Enviro-Safe®liquid against white back glass and is 175mm (6.9") long. Individually packaged in a recyclable heavy duty storage box.Enviro-Safe®calibrated thermometers are individually serialized and made in the U.S. at our registered ISO/IEC 9001 facility. They are tested and calibrated in our exclusive triple accredited/registered ISO/IEC 17025 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA.
PRICE
$415.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 24/57°C |
Product Details
| Immersion | Partial Immersion: 35Mm (1.4”) |
| Calibration Points | 37°C |
| Manufacturers Part Number | B60206-0000 |
| Accuracy | 0.5C °F |
| Divisions | 0.5°C |
| Brand | Bel-Art |