Jamar® Plus+ Digital Hand Dynamometer, 200 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Jamar® digital hand dynamometer offers accurate and repeatable grip strength readings for routine screening of grip strength and initial and ongoing evaluation of clients with hand trauma and dysfunction. It has an easy-to-read LCD display. It also has a push-button console that includes a button to zero last reading stored. Registers in pounds and kilograms.
PRICE
$649.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 8 in |
| Height | 4 in |
| Weight | 5 lbs |
Product Details
| Type | Hand Dynamometers |
| Color | White |
| Capacity | 200 lb |
| Material | Steel, Plastic |
| Package Quantity | 1 |
| Description | Plus+ Digital Hand Dynamometer |
| Manufacturers Part Number | 12-0604 |
| Brand | Jamar |
Warranty
| Warranty | 1 yr |